Beli autonic counter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital)Deskripsi:The CX series counter/timers feature LCD displays with easy-to-read white PV characters. The 11-segment display can display various alphanumeric characters for easier status readings. Users can switch between counter and timer modes for flexible application depending on requirements. The compact 64.5 mm rear-length size allows flexible installation in limited spaces. The units are available in selectable voltage input (PNP) / no-voltage input (NPN) type and universal voltage input types.atribut:
- Display Method: Counting display part- 2-digit 7-segment LCD, 4-digit 11-segment LCD Setting value display part- 6-digit 7-segment LCD
- Counter Counting Range: -99999 to 999999
- Memory Protection: Approx. 10 years
- Operation Method: Counter: Count up, Count down, Count up/down Timer: Count up, Count down
- Output Operation: Signal On Delay, Power On Delay, On-Off Delay
- Setting Range (s): 0.001 to 999.999
- Terminal: Terminal block
- Time Operation: Power On Start Signal On Start
- Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)Deskripsi:The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).atribut:
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
- Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
- Min. Signal Width (ms): 1/20
- Time Operation: Power On Start Signal On Start
- Autonics Controllers Counters Standard Type FXS SeriesDeskripsi:The FXS series compact digital counter/timers are integrated units with functions of counters and timers. Counting speeds of 1 cps, 30 cps, 2 kcps, and 5 kcps are available along with various time setting ranges. Count-up, count-down, and count up/down modes are available for accurate measurement and display of various system configurations. The FXS series is available in 4-digit and 5-digit models in standard DIN size W 48 x H 48 mm.atribut:
- Contact Type: Relay & NPN Output
- Digit: 4 digits
- Type: LED
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- Autonics Photoelectric Sensors Oil-resistance Type BJR SeriesDeskripsi:The BJR series oil-resistant/oil-proof photoelectric sensors are optimized for use in various environments with cutting oil and lubricants such as automotive and machine tool industries. The sensors are capable of long distance detection up to 15 m (through-beam type). Various features including MSR (Mirror Surface Rejection) function and mutual interference prevention functions allow stable and error-free operation. The screw mounting hole is made of metallic nuts, allowing easy installation using M3 bolts and offering easy maintenance even when exposed to various oils.
- Autonics Controllers Counters Standard Type FXY SeriesDeskripsi:The FXY series indicators are counter/timer units with counting speeds of 1 cps, 30 cps, 2 kcps, and 5 kcps and various time setting ranges. Count-up, count-down, and count up/down modes are available for accurate measurement and display of various system configurations. The FXY series is available in 4-digit and 6-digit models in standard DIN size W 72 x H 36 mm.atribut:
- Contact Type: Indicator Only
- Digit: 4 digits
- Type: LED
- Voltage (V): DC 12-24
- Autonics LCD Digital Counter (Alat Penghitung Digital)Deskripsi:Counter LCD seri LA8N memiliki fitur tampilan 8-digit dengan backlight (model backlight). Ukuran yang ringkas memungkinkan instalasi yang mudah di tempat yang sempit dan baterai lithium memungkinkan unit untuk beroperasi tanpa catu daya eksternal. Didukung dengan mode operasi count-up dan count-down dan tersedia model tanpa tegangan input, dengan tegangan input, dan model tegangan AC/DC universal.atribut:
- Display Method: 8-Digit 7-Segment LCD
- Minimum Signal Width (ms): 20
- Accessories: Mounting Bracket, Waterproof Rubber Ring
- Environment Humidity Level (%HR): 35 to 85; Enclosed Space: 35 to 85
- Environment Temperature Level (°C): -10 to 55; Closed Room: -25 to 65
- Power Supply: Built-in Battery (Over 7 Years)
- Terminal: Terminal Blocks
- OMRON Counter H7CX Series (Penghitung Digital)atribut:
- Family Type: H7CX
- OMRON Digital Timer H5CX Series (Pengatur Waktu Otomatis)Deskripsi:Easy to see (letter height 12 mm, enlarge viewing angle, high luminance, clearly confirm even in bright places). Realization of short body (contributing to thinning of board)atribut:
- Family Type: H5CX
- Autonics Proximity Sensors Inductive PRD SeriesDeskripsi:Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
- Autonics Rotary Encoders Incremental Type ENC SeriesDeskripsi:The ENC series wheel type incremental rotary encoders are ideal for measuring length or speed of continuously moving objects. The output waveform of measured distance is proportional to International Weights and Measures (meters/inches). The encoders can be applied in packaging machinery, rolling machinery, textile machinery, and other industrial machinery.
- GIC Digital Hour Meter & CounterDeskripsi:• Suitable for Hour meter & Counter (Up / Down) application• Wide Hour meter range from 1 sec to 9999999 hrs• Wide counter range from 1 to 9999999 counts• Prescaling facility for Counter• Runtime set point change & Alarm facility for both Hour meter & Counter• Configurable NO/NC Relay & MOSFET Output with Over Load detection• Retentive & Non-Retentive modes• 7 Digit LCD with luxurious green backlight & Password Protection• Compact size• Suitable for panel mountingatribut:
- Frequency (Hz): 50/60
- Signal Isolation (kV): 2
- Number of Keys: 2 (SET key & RST key)
- Casing Color: Black
- Degree of Protection: Front side: IP40; Terminals: IP20; Housing : IP30
- Display: 7 digit LCD; 6.5 mm Height; 12 O’ Clock; Transmissive
- Enclosure: UL 94 V0 Plastic
- Humidity (% RH): 5 to 95 (Non Condensing)
- Maximum Operating Altitude (m): 2000
- Mounting: Flush mounting on panel cut-out
- Operating Position: Horizontal
- Operating Temperature (°C): -5 to +55
- Panel Cut Out (mm): 22x44.8
- Pollution Degree: II
- Storage Temperature (°C): -10 to +60
- Termination wire Sizes: 22-14 AWG; 0.3-2.5 mm
- Autonics Lcd Display Digital Counter Cx SeriesDeskripsi:Large white PV display makes it easy to see and improves visibility. Compact design saves installation space. Power failure compensation function can be selected. [Counter] Prescale setting range (0.00001 to 99999.9). 11 types of input modes (UP, UP-1, UP-2, UP-3, dn, dn-1, dn-2, dn-3, Ud-A, Ud-b, Ud-C) can be selected. 11 types of output modes (F, n, C, r, k, p, q, A, S, t, d) can be selected. [Timer] 15 types of output modes (ond, ond.1, ond.2, ond.3, FLk, FLk.1, FLk.2, Int, Int.1, Int.2, oFd, nFd, nFd.1, Int.G, totAL, ont.d) can be selected. Wide time setting range: 0.001s to 99999.9h.atribut:
- Digit Number of Display: 6
- Input: Voltage input (PNP: DC5-30V)/No voltage input (NPN) selection
- Length (mm): 45
- Maximum Counting Speed (kcps): 5
- Output: 1-stage preset
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Range (s): (One-shot output time) 0.01 to 99.99 can be set
- Standard to Conform: CE, UL, RoHS
- Autonics Digital Panel Meters High Performance Type MP5Y SeriesDeskripsi:The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
- Autonics Rotary Encoders Handle Type ENHP SeriesDeskripsi:The ENHP series portable manual handle type incremental rotary encoders are ideal for manual pulse input applications including NC machinery and milling machines. The encoders can be easily connected/disconnected with the D-sub connector.atribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 90
- Ambient Temperature (°C): -10 to 70, storage: -25 to 85
- Connection Type: D-SUB connector type
- Maximum Allowable Revolution (rpm): 200(Normal), 600(Peak)
- Maximum Response Frequency (kHz): 10
- Protection Structure: IP67
- Resolution: 100P/R
- Starting Torque (kgf.cm): Max. 1 (max. 0.098N.m)
- Line Seiki Electromagnetic CounterDeskripsi:-Total increment counter.-Resettable.-Panel installation clip is a spring type.atribut:
- Count Range: 6digit
- Working Temperature Range: -5 to +40°C
- Panel Cut Dimension L x W: 25.5x50.5 (mm)
- Resetting Method: manually operated push button
- Energized Time Rating: Continuous
- Maximum counting speed: 10Hz
- Autonics Temperature Controllers Standard Type TC SeriesDeskripsi:The TC series single display PID temperature controllers offer excellent performance and cost efficiency. The controllers feature high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TC series models can easily switch between PV and SV. The bright LED displays with large characters provide easy and clear value readings.
Daftar Harga autonic counter Terbaru October 2026
| Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital) | Rp689.900 |
| Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital) | Rp859.900 |
| Autonics Controllers Counters Standard Type FXS Series | Rp1.299.900 |
| Autonics Temperature Controllers Standard Type TK Series | Rp849.900 |
| Autonics Photoelectric Sensors Oil-resistance Type BJR Series | Rp1.199.900 |
| Autonics Controllers Counters Standard Type FXY Series | Rp1.099.900 |
| Kenko Counter Manual (Alat Hitung) | Rp21.900 |
| Autonics LCD Digital Counter (Alat Penghitung Digital) | Rp579.900 |
| OMRON Counter H7CX Series (Penghitung Digital) | Rp2.899.900 |
| OMRON Digital Timer H5CX Series (Pengatur Waktu Otomatis) | Rp2.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/04P105022004-11.jpg)
/4oP107641168-10.jpg)




/P103085762-1.jpg)
/P103150686-1.jpg)
/fgP102364556-3.jpg)
/5dP102372193-2.jpg)
/3mP106232130-1.jpg)



/74P103209256-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)